
MHCS-4-C4 FACE GROOVING HOLDER - INTERNAL
Mfr # 011-00146
Zoro # G221856407
product price: $591.99
/ea
Free Shipping & Returns
Key Features
L Flank
64°
Shank Height (In.)
20 in
Material
Steel
Coolant Through
Yes
Application
Boring/Chamfer/Grooving/Threading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
011-00146
Zoro #
G221856407
UPC #
-
Country of Origin
Israel
Dimensions
Shank Height (In.)
20 in
Overall Length
69 mm
Details
L Flank
64°
Material
Steel
Coolant Through
Yes
Application
Boring/Chamfer/Grooving/Threading
Application Type
Internal
Finish
Black Oxide
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.