
MHCS-5-C3 FACE GROOVING HOLDER - INTERNAL
Mfr # 011-00142
Zoro # G921856493
product price: $591.99
/ea
Free Shipping & Returns
Key Features
L Flank
4.33 mm
Coolant Through
Yes
Shank Height (In.)
19.99 in
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011-00142
Zoro #
G921856493
UPC #
-
Country of Origin
Israel
Dimensions
Shank Height (In.)
19.99 in
Overall Length
64 mm
Details
L Flank
4.33 mm
Coolant Through
Yes
Material
Steel
Finish
Black Oxide
Application Type
Internal
Application
Boring/Chamfer/Grooving/Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.