Zoro Homepage

MHCS-6-C4 FACE GROOVING HOLDER - INTERNAL

  • Mfr # 011-00148

  • Zoro # G121856408


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Shank Height (In.)
16 in
L Flank
69°
Finish
Black Oxide
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-00148
Zoro #
G121856408
UPC #
-
Country of Origin
Israel

Dimensions

Shank Height (In.)
16 in
Overall Length
75 mm

Details

Coolant Through
Yes
L Flank
69°
Finish
Black Oxide
Application Type
Internal
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.