
MHCS0500-6-4F THREADING HOLDER - INTERNAL
Mfr # 011-00111
Zoro # G421856320
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.76 in
Shank Height (In.)
10.795 in
Coolant Through
Yes
Application
Boring/Chamfer/Grooving/Threading
Application Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011-00111
Zoro #
G421856320
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
2.76 in
Shank Height (In.)
10.795 in
Details
Coolant Through
Yes
Application
Boring/Chamfer/Grooving/Threading
Application Type
Internal
L Flank
2.755 mm
Finish
Black Oxide
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.