Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MHCS0875-7-4F THREADING HOLDER - INTERNAL

  • Mfr # 011-00124

  • Zoro # G621856380


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Finish
Black Oxide
Application Type
Internal
L Flank
4.33 mm
Shank Height (In.)
19.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
011-00124
Zoro #
G621856380
UPC #
-
Country of Origin
Israel

Dimensions

Shank Height (In.)
19.99 in
Overall Length
4.33 in

Details

Coolant Through
Yes
Finish
Black Oxide
Application Type
Internal
L Flank
4.33 mm
Application
Boring/Chamfer/Grooving/Threading
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.