
MHCS1000-4-4F FACE GROOVING HOLDER - INTERNAL
Mfr # 011-00153
Zoro # G521856404
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Shank Height (In.)
20 in
Application
Boring/Chamfer/Grooving/Threading
Application Type
Internal
L Flank
74°
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
011-00153
Zoro #
G521856404
UPC #
-
Country of Origin
Israel
Dimensions
Shank Height (In.)
20 in
Overall Length
4.33 in
Details
Application
Boring/Chamfer/Grooving/Threading
Application Type
Internal
L Flank
74°
Finish
Black Oxide
Coolant Through
Yes
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.