Shop VARGUS
See all product information
Create Account
MHD0500-4L0700 THREADING TOOLHOLDER - INTERNAL
- Mfr # 011-00032
- Zoro # G021856546
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.9 in
Coolant Through
Yes
Application
Boring/Chamfer/Grooving/Threading
Shank Height (In.)
18.999 in
Application Type
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 011-00032
- Zoro #
- G021856546
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Overall Length
- 3.9 in
- Shank Height (In.)
- 18.999 in
Details
- Coolant Through
- Yes
- Application
- Boring/Chamfer/Grooving/Threading
- Application Type
- Internal
- Finish
- Black Oxide
- Material
- Steel
- L Flank
- 3.898 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.