
MHS0625-4 GROOVING HOLDER - SQUARE
Mfr # 011-00044
Zoro # G821856340
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
L Flank
5 mm
Overall Length
5 in
Material
Steel
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011-00044
Zoro #
G821856340
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
5 in
Shank Height (In.)
15.875 in
Details
Finish
Black Oxide
L Flank
5 mm
Material
Steel
Coolant Through
No
Application Type
Internal
Application
Boring/Chamfer/Grooving/Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.