Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MHS0625-5 GROOVING HOLDER - SQUARE

  • Mfr # 011-00045

  • Zoro # G721856327


product price: $272.99
/ea
Free Shipping & Returns

Key Features

L Flank
5 mm
Application Type
Internal
Coolant Through
No
Material
Steel
Shank Height (In.)
15.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-00045
Zoro #
G721856327
UPC #
-
Country of Origin
Israel

Dimensions

Shank Height (In.)
15.875 in
Overall Length
5 in

Details

L Flank
5 mm
Application Type
Internal
Coolant Through
No
Material
Steel
Application
Boring/Chamfer/Grooving/Threading
Finish
Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.