Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MHS1010-4 GROOVING HOLDER - SQUARE

  • Mfr # 011-00048

  • Zoro # G421856306


product price: $272.99
/ea
Free Shipping & Returns

Key Features

L Flank
5 mm
Coolant Through
No
Application
Boring/Chamfer/Grooving/Threading
Overall Length
100 mm
Shank Height (In.)
15.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-00048
Zoro #
G421856306
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
100 mm
Shank Height (In.)
15.875 in

Details

L Flank
5 mm
Coolant Through
No
Application
Boring/Chamfer/Grooving/Threading
Material
Steel
Application Type
Internal
Finish
Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.