
MHS1010-5 GROOVING HOLDER - SQUARE
Mfr # 011-00049
Zoro # G521856343
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Coolant Through
No
Application Type
Internal
Shank Height (In.)
15.875 in
L Flank
5 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011-00049
Zoro #
G521856343
UPC #
-
Country of Origin
Israel
Dimensions
Shank Height (In.)
15.875 in
Overall Length
101 mm
Details
Coolant Through
No
Application Type
Internal
L Flank
5 mm
Finish
Black Oxide
Application
Boring/Chamfer/Grooving/Threading
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.