
MHS1212-5 GROOVING HOLDER - SQUARE
Mfr # 011-00051
Zoro # G321856338
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Coolant Through
No
Shank Height (In.)
10 in
L Flank
100°
Application
Boring/Chamfer/Grooving/Threading
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011-00051
Zoro #
G321856338
UPC #
-
Country of Origin
Israel
Dimensions
Shank Height (In.)
10 in
Overall Length
100 mm
Details
Coolant Through
No
L Flank
100°
Application
Boring/Chamfer/Grooving/Threading
Finish
Black Oxide
Material
Steel
Application Type
Internal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.