
MS439THF55L16RVBX THREAD GROOVING INSERT
Mfr # 031-00058
Zoro # G521856640
product price: $38.55
/eaKey Features
No. of Edges
1
Cutting Direction
Right-Hand
Application
Threading
Length
1.39 in
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
031-00058
Zoro #
G521856640
UPC #
-
Country of Origin
Israel
Dimensions
Length
1.39 in
Min. Bore Dia.
4.2
Details
No. of Edges
1
Cutting Direction
Right-Hand
Application
Threading
Material
Carbide
Finish
VBX
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.