
MS439THF60L16LVBX THREAD GROOVING INSERT
Mfr # 031-00071
Zoro # G621856397
product price: $38.55
/eaKey Features
Min. Bore Dia.
4.2
Cutting Direction
Left-Hand
Application
Threading
No. of Edges
1
Finish
VBX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
031-00071
Zoro #
G621856397
UPC #
-
Country of Origin
Israel
Dimensions
Min. Bore Dia.
4.2
Length
1.39 in
Details
Cutting Direction
Left-Hand
Application
Threading
No. of Edges
1
Finish
VBX
Material
Carbide
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.