Desk Unit 10, Black, 6PK
- Mfr # DBL552201
- Zoro # G707202094
product price:Â
$
87.79
/pk of 6, $14.63/ea
Key Features
Sheet Size
8-1/2 in x 11 in
Features
Non Expandable, Sturdy, Rugged, Anti-glare
Includes
Letter Size Display Sleeves, Snap-on Tabs, Desk Stand
Application
Warehouse, Documents
Material
Polypropylene, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBL552201
- Zoro #
- G707202094
- UPC #
- 616528901783
- Country of Origin
- Germany
- Item
- Display Reference System
- Features
- Non Expandable, Sturdy, Rugged, Anti-glare
- Includes
- Letter Size Display Sleeves, Snap-on Tabs, Desk Stand
- Application
- Warehouse, Documents
- Material
- Polypropylene, Metal
- Color
- Black
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Description
Display panel system features a sturdy, metal bracket to create a robust display that can be used in industrial areas including warehouses, kitchens, factory floors and more Antiglare, copyproof display panel allows easy viewing in bright environments Easytouse design allows you to quickly remove and replace inserts for simple updates Nonexpandable system with 10 panels is perfect for health and safety instructions, machine operating instructions and more
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.