
Magnetic Wall Ref Sys, 5 Pnls, Assorted
Mfr # 576200
Zoro # G7320052
product price: $46.39
/eaKey Features
Material
Metal, Plastic
Sheet Capacity
5 Display Panel(S)
Width
13"
Height
1.63"
Type
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
576200
Zoro #
G7320052
UPC #
-
Country of Origin
Germany
Dimensions
Width
13"
Height
1.63"
Length
11.06"
Depth
6 in
Sheet Size
Letter Size
Details
Item
Magnetic Wall Ref Sys,5 Pnls,Assorted
Material
Metal, Plastic
Sheet Capacity
5 Display Panel(S)
Type
Rectangle
Mounting Style
Wall
Color
Assorted
Features
Can Be Scanned, Anti-Glare, TAA Compliant
Includes
Magnetic Metal Wall Bracket, 5 Panels And 5 Snap-On Tabs
Application
Document
Opening
Top
Description
Magnetic Wall Ref Sys,5 Pnls,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.