
Rotating Desk/Wall Ref Sys, 10 Pnls, Asst
Mfr # 551500
Zoro # G7319860
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Plastic
Sheet Capacity
10 Display Panel(S)
Width
15.38"
Height
6.38"
Type
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551500
Zoro #
G7319860
UPC #
-
Country of Origin
Germany
Dimensions
Width
15.38"
Height
6.38"
Length
10.88"
Sheet Size
Letter Size
Details
Item
Rotating Desk/Wall Ref Sys,10 Pnls,Asst
Material
Metal, Plastic
Sheet Capacity
10 Display Panel(S)
Type
Rectangle
Color
Assorted
Features
Can Be Scanned, Anti-Glare, TAA Compliant, Tabs with blank labels included
Includes
Desk Stand/Wall Adapter, 10 Panels And 10 Snap-On Tabs That Can Be Side- Or Top-Mounted
Mounting Type
Table/Wall Stand
Opening
Top
Description
Rotating Desk/Wall Ref Sys,10 Pnls,Asst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.