Zoro Homepage

Rechargeable Mempac Microbattery NiMH Battery 55615-703-012

  • Mfr # 55615-703-012

  • Zoro # G904180867


product price: $21.49
/ea

Key Features

Voltage
3.6
Battery Capacity
150
Battery Chemistry
NiMh
Battery Size
55615-703-012
Length
0.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55615-703-012
Zoro #
G904180867
UPC #
-
Country of Origin
Germany

Dimensions

Battery Size
55615-703-012
Length
0.87
Width
1.57
Diameter
1.57
Height
0.63

Details

Voltage
3.6
Battery Capacity
150
Battery Chemistry
NiMh
Voltage - Batteries
3.6
Weight
0.06

Description

Varta Mempac Battery 3V150HFeatures:Good recovery characteristics after long storage period and deep dischargeSealed rechargeable NiMH button cells from Varta can be operated in any positionThe cells complete the manufacturing process in a charged stateBecause of time and temperature depending self-discharge, the state of charge upon receipt can not be precisely defined. Before use, therefore, sealed NiMH cells should be rechargedMain Applications:RTC BackupMemory BackupSpecifications:Voltage: 3.6VCapacity: 150mAhNickel Metal Hydride ChemistrySpecificationsBrand: VartaOutput Voltage: 3.6VAmperage: 150mAhChemistry: NiMHLength: 22mmHeight: 16mmWidth: 40mm


  • •BUY WITH CONFIDENCE: ORIGINAL VARTA BRAND Batteries!
  • •BATTERY REPLACEMENT: This heavy-duty battery is an excellent replacement option that can be used for medical applications, PC/laptop memory backup tools, consumer devices, and other items.
  • •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add to your electronic supplies today so you can always have replacement batteries when you need them.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.