Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V350H 1.2V 350mAh Button Cell Battery 55635101501

  • Mfr # V350H

  • Zoro # G704180999


product price: $15.95
/ea

Key Features

Battery Size
V350
Battery Chemistry
NiMh
Diameter
0.33
Voltage - Batteries
1.2
Length
0.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V350H
Zoro #
G704180999
UPC #
-
Country of Origin
Germany

Dimensions

Battery Size
V350
Diameter
0.33
Length
0.99
Height
0.99
Width
0.33

Details

Battery Chemistry
NiMh
Voltage - Batteries
1.2
Terminal Type - Batteries
Flat Top
Battery Capacity
350
Weight
0.04
Voltage
1.2

Description

Varta V350H 1.2V 350mAh Button Cell Battery 55635101501
Varta V350H 1.2V 350mAh NiMH Button Cell Battery are excellent button cell batteries.
These battery are made with high quality parts and are guaranteed to meet or exceed specifications.
These Nickel Metal Hydride button cells are also excellent replacements for all your electronic devices and equipement.
Varta V350H 1.2V 350mAh NiMH Button Cell Battery Specifications:
System: Nickel Metal Hydride/ KOH Electrolyte
Nominal Voltage [V]: 1.2
Nominal Capacity C [mAh]: 350
Typical Capacity C [mAh]: 380 at 70 mA / 1.00 V
Weight, approx. [g] 13
Diameter [d]: (min.) 24.95 (max.) 25.1
Height [h]: (min.) 8.2 (max.) 8.8
UL Recognition: MH 13654 (N)
Temperature Ranges [?C]
Storage: less than 30 days -40(min.) 65(max.)
Discharge: -20 (min..) 65 (max.)
Charge: 0 (min.) 65 (max.)
Charging Method:
Normal Charging: 35 mA for 14 ? 16 h
Accelerated Charging (20?C): 70 mA for 7-8 h
Trickle Charging: 10.5 mA
Overcharge (20?C): 35 mA continuous 70 mA up to 1 year
Charge Retention [%] at 20?C: 90
Internal Resistance [Ohm]: 0.47 at charged cells, 20?C, DC: 0.2 CA/2 CA, (IEC 61951-2)
Impedance [Ohm]: 0.08 at charged cells, 20?C, AC: 1kHz, (IEC 61951-2)


  • •BUY WITH CONFIDENCE: ORIGINAL VARTA BRAND CELLS!
  • •HIGH-QUALITY BATTERY: This GENUINE VARTA Nickel Metal Hydride (NiMH) Cell features a voltage of 1.2V and amperage of 350mAh. It's designed for use in a wide variety of high-tech applications and built to last.
  • •BATTERY REPLACEMENT: This heavy-duty button cell battery is an excellent replacement option that can be used for medical applications, PC/laptop memory backup tools, consumer devices, and other items.
  • •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add to your electronic supplies today so you can always have replacement batteries when you need them.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.