Shop VASELINE
See all product information
Create Account
Aloe Lip Therapy, 0.6 Ounce, 12PK
- Mfr # 53648
- Zoro # G223346364
product price:Â
$
73.75
/pk of 12, $6.15/ea
Key Features
Weight
0.6 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53648
- Zoro #
- G223346364
- UPC #
- 305210536487
- Country of Origin
- Canada
- Weight
- 0.6 oz
- Application
- Health and Personal Care
- Item
- Lip Balms
Description
With 100% Pure Aloe Vera Extracts, Locks In Moisture, Smoothen Lips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.