Shop VASELINE
See all product information
Create Account
Intensive Care Advanced Repair Fragrance Free Lotion, 32 Ounce, 4PK
- Mfr # 67199
- Zoro # G523346378
product price:Â
$
49.35
/pk of 4, $12.34/ea
Key Features
Weight
32 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67199
- Zoro #
- G523346378
- UPC #
- 305210040915
- Country of Origin
- United States
Details
- Weight
- 32 oz
- Application
- Health and Personal Care
- Item
- Body Lotions
Description
Features: Deep-Healing Moisture With Micro-Droplets of Vaseline Jelly Non-Greasy Lotion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.