Zoro Homepage

Lip Therapy, 0.35 Oz., Unscented, Tube, PK72

  • Mfr # CB750000

  • Zoro # G4702047


product price: $188.99
/pk 72, $2.62/ea
Free Shipping & Returns

Key Features

Application - First Aid and Wound Care
Lip Balm
Formula
Petroleum Jelly
Size
0.35 oz
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB750000
Zoro #
G4702047
UPC #
305212750003
Country of Origin
United States

Dimensions

Size
0.35 oz
Size - First Aid and Wound Care
0.35 oz

Details

Item
Lip Balm
Application - First Aid and Wound Care
Lip Balm
Formula
Petroleum Jelly
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Tube
Count - First Aid and Wound Care
1
Industry Type
Healthcare
Item - First Aid and Wound Care
Lip Balm
Application
Dry, Chapped Lips
Package Type
Tube
Color
Clear
Unitized
Unitized
Fragrance
Unscented
Recommended Dilution
RTU
Format
Balm
Active Ingredient
Petroleum Jelly
Unit Package Type
Squeeze Bottle
Number of Units Included
1
Formula Features
Moisturizing
Product Type
Lip Balm
Purpose
Lip Protectant
Exterior Package Type
Blister Pack

Description

Lip Balm, Active Ingredient Petroleum Jelly, Format Balm, Size 0.35 oz, Unit Package Type Squeeze Bottle, Formula Features Moisturizing, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Purpose Lip Protectant, Exterior Package Type Blister Pack, Number of Units Included 1, Product Type Lip Balm, Compatible Grainger Part Number Not Applicable, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.