Radiant X Deep Nourishment Body Cream, 10 Ounce, 6PK
- Mfr # 69767168
- Zoro # G223347149
product price:
$
92.15
/pk of 6, $15.36/ea
Key Features
Weight
10 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69767168
- Zoro #
- G223347149
- UPC #
- 305210046740
- Country of Origin
- United States
- Item
- Body Lotions
- Weight
- 10 oz
- Application
- Health and Personal Care
Description
Vaseline Radiant X Deep Nourishment Body Cream is a rich, buttery formula that quickly absorbs into the skin. It contains 100% pure shea butter for intense moisturization and ultra-hydrating lipids to fortify the skin barrier. The formula is also enriched with coconut oil, vitamin C and peptides, leaving you with a soft, smooth and radiant complexion. Created with dermatologists, it provides 72hr moisturization without feeling greasy. This non-comedogenic formula is suitable for sensitive skin and has no added phthalates or parabens. To use, massage Vaseline Radiant X Deep Nourishment Body Cream liberally into your skin daily. For extra hydration and glow, combine with the Vaseline Radiant X Replenishing Hydrating Body Oil. Vaseline combined 150 years of its skin health expertise with the knowledge of dermatologists specializing in all skin types and tones to create Vaseline Radiant X. A clinically proven body care range designed to restore your skin's natural radiance. Consisting of four products: € Vaseline Radiant X Even Tone Nourishing Body Lotion € Vaseline Radiant X Deep Nourishment Hand Butter € Vaseline Radiant X Deep Nourishment Body Cream € Vaseline Radiant X Replenishing Hydrating Body Oil. At Vaseline, we believe skin health is essential for well-being. That's why Vaseline is working towards giving everybody, everywhere, access to the skin care they need. Learn more at Vaseline.com/equitableskincare
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.