Shop VASELINE
See all product information
Create Account
Sensitive Skin Relief Body Lotion, 20.3 Ounce, 4PK
- Mfr # 64340994
- Zoro # G223346371
product price:Â
$
43.15
/pk of 4, $10.79/ea
Key Features
Application
Health and Personal Care
Weight
20.3 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64340994
- Zoro #
- G223346371
- UPC #
- 305210046443
- Country of Origin
- United States
- Item
- Body Lotions
- Application
- Health and Personal Care
- Weight
- 20.3 oz
Description
Vaseline Intensive Care Sensitive Skin Relief Body Lotion is co-created with dermatologists to help soothe sensitive, dry, irritated skin from first use. Vaseline's moisturizing lotion goes beyond basic moisturization. Our Intensive Care range works to heal dry skin from deep within. Vaseline Intensive Care Sensitive Skin Relief Body Lotion is formulated with a combination of Colloidal Oatmeal and Ultra-Hydrating Lipids, giving you long-lasting and soothing moisture. Our gentle formula is hypoallergenic, fragrance-free, and paraben-free. This hand and body lotion for dry skin provides 48-hour moisture for hydrated, nourished, and healthy-looking skin. How to use: Apply lotion to your hand and spread across your body until absorbed. This fast-acting lotion absorbs quickly to leave your skin hydrated without feeling greasy. Repeat as needed throughout the day. This lotion bottle, made from 50% recycled plastic, now features a recyclable pump. The bottle and pump should be recycled together. Our skin is in constant contact with the world, and it's essential to our wellbeing. That's why we believe everyone, everywhere, deserves healthy skin. We're working with Direct Relief in our mission to promote better skin health around the world. The Vaseline Healing Project provides dermatological care, Vaseline Jelly and medical supplies needed to help heal the skin of people affected by poverty or emergencies around the world. Learn more at Vaseline.com/equitableskincare.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.