Spring Nut, #10-32, 316 Stainless Steel, 100 PK
Mfr # V200 10-32S2-100
Zoro # G8198919
product price: $273.99
/pk 100, $2.74/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Nut Material
316 Stainless Steel
Overall Length
1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V200 10-32S2-100
Zoro #
G8198919
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#10-32
Overall Length
1/4 in
Details
Item
Spring Nut
Nut Material
316 Stainless Steel
System of Measurement
Inch
Description
Spring Nut Rg,10-32 In.X1/4 In. 316SS,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.