Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Nut, 1/2"-13, 100 PK

  • Mfr # V200 1/2-100

  • Zoro # G8198858


product price: $94.89
/pk 100, $0.95/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Overall Length
1/2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V200 1/2-100
Zoro #
G8198858
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Overall Length
1/2 in

Details

Item
Spring Nut
System of Measurement
Inch

Description

Spring Nut Rg,1/2 In.-13 In.X1/2 In. EG,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.