Spring Nut, 1/2"-13, 100 PK
Mfr # V231 1/2-100
Zoro # G8200300
product price: $74.15
/pk 100, $0.74/eaKey Features
Thread Size
1/2"-13
Overall Length
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V231 1/2-100
Zoro #
G8200300
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Overall Length
3/8 in
Details
Item
Spring Nut
System of Measurement
Inch
Description
Spring Nut Long,1/2 In.-13 In.X3/8 In.EG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.