Spring Nut, 3/4"-10, 316 Stainless Steel, 100 PK
Mfr # V200 3/4S2-100
Zoro # G8199101
product price: $631.99
/pk 100, $6.32/ea
Free Shipping & Returns
Key Features
Thread Size
3/4"-10
Nut Material
316 Stainless Steel
Overall Length
1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V200 3/4S2-100
Zoro #
G8199101
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/4"-10
Overall Length
1/2 in
Details
Item
Spring Nut
Nut Material
316 Stainless Steel
System of Measurement
Inch
Description
Spring Nut Rg,3/4 In.-10 In.X1/2 In. 316SS,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.