Spring Nut, 5/16"-18, 100 PK
Mfr # V210 5/16-100
Zoro # G8199969
product price: $72.15
/pk 100, $0.72/eaKey Features
Thread Size
5/16"-18
Overall Length
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V210 5/16-100
Zoro #
G8199969
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Overall Length
3/8 in
Details
Item
Spring Nut
System of Measurement
Inch
Description
Spring Nut Short,5/16 In.-18 In.X3/8 In.EG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.