Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Nut, 5/8"-11, 100 PK

  • Mfr # V230 5/8-100

  • Zoro # G8200398


product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11
Overall Length
7/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V230 5/8-100
Zoro #
G8200398
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Overall Length
7/16 in

Details

Item
Spring Nut
System of Measurement
Inch

Description

Spring Nut Long,5/8 In.-11 In.X7/16 In.EG,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.