Zoro Homepage

Spring Nut, 7/16"-14, 100 PK

  • Mfr # V210 7/16-100

  • Zoro # G8200127


product price: $73.65
/pk 100, $0.74/ea

Key Features

Thread Size
7/16"-14
Overall Length
3/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V210 7/16-100
Zoro #
G8200127
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/16"-14
Overall Length
3/8 in

Details

Item
Spring Nut
System of Measurement
Inch

Description

Spring Nut Short,7/16 In.-14 In.X3/8 In.EG,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.