Zoro Homepage

Spring Nut, 7/8"-9, 316 Stainless Steel, 100 PK

  • Mfr # V200 7/8S2-100

  • Zoro # G8199129


product price: $588.99
/pk 100, $5.89/ea
Free Shipping & Returns

Key Features

Thread Size
7/8"-9
Nut Material
316 Stainless Steel
Overall Length
1/2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V200 7/8S2-100
Zoro #
G8199129
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/8"-9
Overall Length
1/2 in

Details

Item
Spring Nut
Nut Material
316 Stainless Steel
System of Measurement
Inch

Description

Spring Nut Rg,7/8 In.-9 In.X1/2 In. 316SS,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.