Spring Nut, 7/8"-9, 316 Stainless Steel, 25 PK
Mfr # V200 7/8S2-25
Zoro # G8199147
product price: $150.99
/pk 25, $6.04/ea
Free Shipping & Returns
Key Features
Thread Size
7/8"-9
Nut Material
316 Stainless Steel
Overall Length
1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V200 7/8S2-25
Zoro #
G8199147
UPC #
-
Country of Origin
China
Dimensions
Thread Size
7/8"-9
Overall Length
1/2 in
Details
Item
Spring Nut
Nut Material
316 Stainless Steel
System of Measurement
Inch
Description
Spring Nut Rg,7/8 In.-9 In.X1/2 In. 316SS,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.