Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Nut, 7/8"-9, Hot Dipped Galvanized Finish, 25 PK

  • Mfr # V200 7/8G-25

  • Zoro # G8199311


product price: $128.99
/pk 25, $5.16/ea
Free Shipping & Returns

Key Features

Nut Finish
Hot Dipped Galvanized
Overall Length
7/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V200 7/8G-25
Zoro #
G8199311
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/8"-9
Overall Length
7/16 in

Details

Item
Spring Nut
Nut Finish
Hot Dipped Galvanized
System of Measurement
Inch

Description

Spring Nut Rg,7/8 In.-9 In.X7/16 In.Hot Dip,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.