Zoro Homepage

Spring Nut, M10-1.50, 100 PK

  • Mfr # V210 M10-100

  • Zoro # G8200057


product price: $62.69
/pk 100, $0.63/ea

Key Features

Thread Size
M10-1.50
Overall Length
3/8 in
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V210 M10-100
Zoro #
G8200057
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Overall Length
3/8 in

Details

Item
Spring Nut
System of Measurement
Metric

Description

Spring Nut Short,M10-1.5 In.X3/8 In.EG,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.