Spring Nut, M10-32.00, Plain Finish, 25 PK
Mfr # V200 10-32-25
Zoro # G8198891
product price: $18.19
/pk 25, $0.73/eaKey Features
Nut Finish
Plain
Overall Length
1/4 in
System of Measurement
Metric
Cage Finish
Plain
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V200 10-32-25
Zoro #
G8198891
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M10-32.00
Overall Length
1/4 in
Details
Item
Spring Nut
Nut Finish
Plain
System of Measurement
Metric
Cage Finish
Plain
Thread Type
Fine
Description
Spring Nut Rg,M10-32 In.X1/4 In. E/G,PK25, Nut Finish Plain, Cage Finish Plain, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.