Zoro Homepage

Spring Nut, M8-1.25, 100 PK

  • Mfr # V200 M8-100

  • Zoro # G8198928


product price: $69.29
/pk 100, $0.69/ea

Key Features

Thread Size
M8-1.25
Overall Length
1/4 in
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V200 M8-100
Zoro #
G8198928
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Overall Length
1/4 in

Details

Item
Spring Nut
System of Measurement
Metric

Description

Spring Nut Rg,M8-1.25 In.X1/4 In. EG,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.