Zoro Homepage

Spring Nut, M8-1.25, 25 PK

  • Mfr # V210 M8-25

  • Zoro # G8200188


product price: $15.95
/pk 25, $0.64/ea

Key Features

Thread Size
M8-1.25
Overall Length
1/4 in
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V210 M8-25
Zoro #
G8200188
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Overall Length
1/4 in

Details

Item
Spring Nut
System of Measurement
Metric

Description

Spring Nut Short,M8-1.25 In.X1/4 In.EG,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.