Shop VAST
See all product information
Create Account
Spring Nut, 3/8"-16, Plain Finish, 25 PK
- Mfr # V201 3/8-25
- Zoro # G8198849
product price:Â
$
16.49
/pk of 25, $0.66/ea
Key Features
Nut Finish
Plain
Overall Length
1/4 in
System of Measurement
Inch
Cage Finish
Plain
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V201 3/8-25
- Zoro #
- G8198849
- UPC #
- -
- Country of Origin
- China
- Item
- Spring Nut
- Nut Finish
- Plain
- System of Measurement
- Inch
- Cage Finish
- Plain
- Thread Type
- Coarse
Description
Spring Nut Rg,3/8 In.-16 In.X1/4 In. EG,PK25, Nut Finish Plain, Cage Finish Plain, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.