Shop ZORO SELECT
See all product information
Create Account
HexNut, M16x2.00, Blk Oxide, SS, PK10
- Mfr # ZNUT-1011
- Zoro # G822409491
product price:Â
$
37.79
/pk of 10, $3.78/ea
Key Features
Pack Size
Small Pack
Thread Fit
6H
Product Type
Standard Hex Nut
Material Grade/Class
18-8
Dimensional Standards
DIN 934
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZNUT-1011
- Zoro #
- G822409491
- UPC #
- -
- Country of Origin
- Multiple
- Pack Size
- Small Pack
- Thread Fit
- 6H
- Product Type
- Standard Hex Nut
- Material Grade/Class
- 18-8
- Dimensional Standards
- DIN 934
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material
- Stainless Steel
- Finish
- Black Oxide
- Hex Type
- Standard Hex
- System of Measurement
- Metric
- Item
- Hex Nut
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M16x2.00
- Hex Width
- 24 mm
- For Screw Size
- M16
- Hex Height
- 13 mm
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 13 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Coarse, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.