Zoro Homepage

Strut Channel Fitting, 1/4

  • Mfr # V339HDG

  • Zoro # G102569457


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Finish
Hot Dipped Galvanized
Conduit Size
0 in
Material
Steel
Cable Range
N
For Use With
1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V339HDG
Zoro #
G102569457
UPC #
-
Country of Origin
Multiple

Dimensions

Conduit Size
0 in
Overall Width
1 5/8 in
Thickness
1/4 in
Overall Depth
0 in

Details

Item
Strut Channel Fitting
Finish
Hot Dipped Galvanized
Material
Steel
Cable Range
N
For Use With
1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel
Fitting Type
Fittings and Brackets
Features
N
Conduit Type
N

Description

Strut Channel Fitting,1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.