Strut Channel Fitting, Green, 1/4
Mfr # V344GN
Zoro # G402569508
product price: $11.19
/eaKey Features
Color
Green
Finish
Powder Coated
Conduit Size
0 in
Material
Steel
Features
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V344GN
Zoro #
G402569508
UPC #
-
Country of Origin
Multiple
Dimensions
Conduit Size
0 in
Overall Depth
0 in
Overall Width
3 1/2 in
Thickness
1/4 in
Overall Length
3 1/2 in
Details
Item
Strut Channel Fitting
Color
Green
Finish
Powder Coated
Material
Steel
Features
N
For Use With
1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel
Cable Range
N
Fitting Type
Fittings and Brackets
Conduit Type
N
Description
Strut Channel Fitting,Green,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.