Strut Channel Fitting, Silver, 1/4
Mfr # V70SQEG
Zoro # G902569497
product price: $41.29
/eaKey Features
Color
Silver
Finish
Electroplated
Conduit Size
0 in
Material
Steel
Fitting Type
Fittings and Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V70SQEG
Zoro #
G902569497
UPC #
-
Country of Origin
Multiple
Dimensions
Conduit Size
0 in
Thickness
1/4 in
Overall Length
6 in
Overall Width
6 in
Overall Depth
0 in
Details
Item
Strut Channel Fitting
Color
Silver
Finish
Electroplated
Material
Steel
Fitting Type
Fittings and Brackets
For Use With
1-5/8x1-5/8 Side By Side Strut Channel
Conduit Type
N
Features
N
Cable Range
N
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.