Zoro Homepage

Strut Channel Fitting, Silver, 1/4

  • Mfr # V971LEG

  • Zoro # G702569475


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Color
Silver
Finish
Electroplated
Conduit Size
0 in
Material
Steel
For Use With
1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V971LEG
Zoro #
G702569475
UPC #
-
Country of Origin
Multiple

Dimensions

Conduit Size
0 in
Thickness
1/4 in
Overall Length
2 in
Overall Width
1 5/8 in
Overall Depth
0 in

Details

Item
Strut Channel Fitting
Color
Silver
Finish
Electroplated
Material
Steel
For Use With
1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel
Conduit Type
N
Fitting Type
Fittings and Brackets
Cable Range
N
Features
N

Description

Strut Channel Fitting,Silver,1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.