Zoro Homepage

Strut Trolley Support, 3-3/4" L, PK5

  • Mfr # V4872-5

  • Zoro # G1153387


product price: $123.99
/pk 5, $24.80/ea
Free Shipping & Returns

Key Features

Sub-Category
Fittings and Brackets
Color
Silver
Finish
Electroplated
Material
Steel
Thread Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4872-5
Zoro #
G1153387
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16 in
Depth
1 5/8 in
Thickness
3/16 in
Length
3 3/4 in
Width
2 1/8 in
Length (Straight Wireway)
3 3/4 in
Overall Depth
1 5/8 in
Overall Length
3 3/4 in
For Strut Channel Size
1 5/8 in, 13/16 in, 3 1/4 in
Overall Width
1 1/8 in

Details

Sub-Category
Fittings and Brackets
Item
Trolley Support
Color
Silver
Finish
Electroplated
Material
Steel
For Use With
1-5/8 in or 3-1/4 in Strut Channel, 13/16 in

Description

Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.