Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 oz. Welding Chipping Hammer, 1 1/4 in L Blade, 13 1/4 in L Hickory Handle

  • Mfr # WC12

  • Zoro # G3494836


product price: $22.59
/ea

Key Features

Type
Welding
Head Weight
12 oz
Head Material
Steel
Handle
Hickory
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC12
Zoro #
G3494836
UPC #
051218185102
Country of Origin
United States

Dimensions

Overall Length
11 in
Blade (1) Width
1 1/4 in
Blade Length
1 1/4 in
Blade Width
1 1/4 in

Details

Item
Welding Chipping Hammer
Type
Welding
Head Weight
12 oz
Head Material
Steel
Handle
Hickory
Standards
AMSE
Features
Rust-Resistant Powder Coat Finish, Sure-Lock(TM) Wedged in Tapered Adze Eye
Meets/Exceeds
AMSE
Blade Orientation
Perpendicular
Face Material
Steel
Non-Sparking
No
Replaceable Handle
Yes
Manufacturers Part Number for Replacement Handle
63243
Blade Shape
Flat
Hammer Type
Welders Hammer
Grip Style
Plain
Handle Attachment
Wedged
Dead Blow Hammer
No
Includes Crowned Face
No
Includes Beveled Face
Yes
Handle Material
Wood

Description

This Welding Chipping Hammer from Vaughan is a versatile tool that can be used for light chipping and heavy duty welding. The head of the hammer is made of high carbon steel, which provides durability and strength. With a 1 1/4" width blade, this hammer has an overall length of 13.25 in. It has a hickory handle with a contoured design to provide comfort and grip when you are working on your project. If you want a reliable hammer that will get the job done, then this Vaughan Welding Chipping Hammer is perfect for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.