Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14'' 2 lb. Oval Eye Blacksmith Replacement Handle

  • Mfr # VN63322W

  • Zoro # G416552053


product price: $9.99
/ea

Key Features

Handle Material
Hickory Wood
Overall Length
14 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN63322W
Zoro #
G416552053
UPC #
51218633221
Country of Origin
United States

Dimensions

Overall Length
14 in

Details

Handle Material
Hickory Wood
Color
Yellow
Item
Handle

Description

Replacement handle for Blacksmith Hammer, Part S32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.