14'' Hickory Replacement Handle for 20 Oz. Claw or Framing Hammer to fit 999 and DO20 hammer style

  • Mfr # VN61202W

  • Zoro # G516552069


product price:  $15.19
/ea

Key Features

Handle Material
Hickory Wood
Color
Yellow
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VN61202W
Zoro #
G516552069
UPC #
51218612028
Country of Origin
United States

Dimensions

Overall Length
14 in

Details

Handle Material
Hickory Wood
Color
Yellow
Item
Handle

Description

Replacement handle for 20 oz Pro Hammer to fit Model 999, VN10500 or Pro Claw Hammer, Part DO20, VN11503. The Handles are constructed of quality American hickory with a weather-resistant clear lacquer finish. All Hickory Handles are

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.