
14 in Hatchet Replacement Handle, Claw and Broad Hatchet Types
Mfr # VN64142W
Zoro # G416552046
product price: $10.49
/eaKey Features
Handle Material
Hickory Wood
Hatchet Type
Claw and Broad
Overall Length
13 1/2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VN64142W
Zoro #
G416552046
UPC #
51218641424
Country of Origin
United States
Dimensions
Overall Length
13 1/2 in
Details
Handle Material
Hickory Wood
Hatchet Type
Claw and Broad
Item
Handle
Color
Yellow
Description
Replacement handle for Claw and Broad Hatchet types and constructed of quality American Hickory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.