Zoro Homepage

15'' Hickory Replacement Handle for 32 Oz. Claw Hammer to fit Model 707S

  • Mfr # VN61271

  • Zoro # G316552047


product price: $19.99
/ea

Key Features

Handle Material
Hickory Wood
Color
Yellow
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN61271
Zoro #
G316552047
UPC #
51218612714
Country of Origin
United States

Dimensions

Overall Length
15 in

Details

Handle Material
Hickory Wood
Color
Yellow
Item
Handle

Description

Replacement handle for 32 oz Pro Hammer to fit Model 707S, VN10702. The Handles are constructed of quality American hickory with a weather-resistant clear lacquer finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.